TIMKEN UCFL209 TWO BOLT FLANGED BEARING UNIT
Flanged Housed Unit
See technical informationSee documentsReferences
Timken:UCFL209
Rubix:103A1034
EAN:0087796075573




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 148 mm |
Documents
Product details : TIMKEN UCFL209 TWO BOLT FLANGED BEARING UNIT
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. We continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line
Strengths
•UCFL two-bolt flanged units are suggested for industrial applications where normal loads are encountered
This series is primarily designed for applications where the mounting area is restricted
Each unit comes assembled and ready for mounting, using bolts through the flange
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Bolt-hole spacing dimensions and shaft centre location are interchangeable with competitive units
Timken UCFL-Series set screw flanged units feature the timken uc bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for re lubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
This series is primarily designed for applications where the mounting area is restricted
Each unit comes assembled and ready for mounting, using bolts through the flange
These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment
Bolt-hole spacing dimensions and shaft centre location are interchangeable with competitive units
Timken UCFL-Series set screw flanged units feature the timken uc bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for re lubrication
The bonded seal design is well-suited for applications involving wet or dirty environments
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 188 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | cast iron |
| Height | 49.2 mm |
| Length | 188 mm |
| Series | ucfl 200 |
| Total bearing width | 188 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 34100 N |
Show UNSPSC/ECL@SS
£ 80.45 excl. VAT
/ Each
£ 96.54 incl. VAT
- Delivery usually within ( 7 ) days