References
NTN:C-UCFC216D1
Rubix:205A2102
EAN:4547359037210



Product details : NTN C-UCFC216D1 BEARING UNIT
NTN - Bearing Unit - C-UCFC216D1
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 264.22 excl. VAT
/ Each
£ 317.06 incl. VAT
- Delivery usually within ( 3 ) days
