Bearing Unit
Width | 73.69 mm |
---|---|
Fixation centre-to-centre distance | 143 mm |
Logistic Weight | 4700 g |
---|---|
Width | 73.69 mm |
Fixation centre-to-centre distance | 143 mm |
Material | Cast Iron |
Height | 174.5 mm |
Length | 174.5 mm |
Series | SF |
Total bearing width | 73.69 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
In stock: Next day delivery