References
Superseded Ref:-T-UCFC210
FAG:UCFC210-J7
Rubix:238A4978
Manufacturer :0822439640000
EAN:4054366900289


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 165 mm |
| Fixation centre-to-centre distance | 97.6 mm |
Documents
Product details : FAG UCFC210-J7 FLANGED HOUSING UNIT UCFC
Flanged housing unit UCFC
Technical specifications
Attributes
| Logistic Weight | 2970 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 165 mm |
| Fixation centre-to-centre distance | 97.6 mm |
| Material | grey cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 42.6 mm |
| Length | 165 mm |
| Series | ucfc |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 165 mm |
| Weight | 3.052 kg |
| Mounting typ | 4-bolt piloted flange |
Show UNSPSC/ECL@SS
£ 40.82 excl. VAT
/ Each
£ 48.98 incl. VAT
- Delivery usually within ( 7 ) days