References
SNR:UKFL.326H
Rubix:206A2056
EAN:3413529544677




Technical specifications
| Inner diameter | 115 mm |
|---|---|
| Width | 90 mm |
| Fixation centre-to-centre distance | 460 mm |
Product details : SNR UKFL326H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Width | 90 mm |
| Fixation centre-to-centre distance | 460 mm |
| Height | 550 mm |
| Length | 360 mm |
| Series | ukfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 242000 N |
| Basic dynamic load, radial - Cr | 252000 N |
| Outer diameter | 280 mm |
| Weight | 60.84 kg |
Show UNSPSC/ECL@SS
£ 1,128.49 excl. VAT
/ Each
£ 1,354.19 incl. VAT
- Usually arrives within 14 working days