TIMKEN VCJ1 1/4 4-BOLT FLANGED UNIT
4-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJ1 1/4
Rubix:395A8935
EAN:0087796058743


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.08 mm |
Product details : TIMKEN VCJ1 1/4 4-BOLT FLANGED UNIT
Fafnir inch flange bearing housing unit
Timken Fafnir VCJ 1 1/4 flange bearing housing unit for four-hole mounting on the machine frame, pre-assembled and with self-locking elements.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.08 mm |
| Material | cast iron |
| Sealing | one metal shield |
| Series | vcj standard series |
| Total bearing width | 38.9 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 1.71 kg |
| Mounting typ | four-hole square flange |
Show UNSPSC/ECL@SS
£ 62.44 excl. VAT
/ Each
£ 74.93 incl. VAT
- Usually arrives within 14 working days