NTN - Bearing Unit - UCFL305D1
Inner diameter | 30 mm |
---|---|
Width | 43 mm |
Logistics dimensions (L x W x H) | 190x125x57 mm |
---|---|
Logistic Weight | 1475 g |
Inner diameter | 30 mm |
Width | 43 mm |
Series | UCFL300 |
Number of holes | 2 |
Outer diameter | 72 mm |
Usually arrives within 14 working days