References
SNR:EXF318
Rubix:205A3005
Manufacturer :EXF.318
EAN:3413529543144




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 87.3 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR EXF318 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, re-greasable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 87.3 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | gray cast iron |
| Length | 280 mm |
| Series | exf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Outer diameter | 190 mm |
| Weight | 19.16 kg |
Show UNSPSC/ECL@SS
£ 307.47 excl. VAT
/ Each
£ 368.96 incl. VAT
- Usually arrives within 14 working days