References
INA:RFE25-XL
Rubix:102A7398
Manufacturer :0008276220000
EAN:4012802793741


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 44.5 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : INA RFE25-XL FLANGED HOUSING UNIT
Housing units RFE, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 44.5 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | flake graphite cast iron |
| Height | 36.4 mm |
| Length | 115 mm |
| Series | rfe..-xl |
| Total bearing width | 44.5 mm |
| Clamping | 22 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 115 mm |
| Weight | 0.8 kg |
| Mounting typ | four-bolt flanged housing unit (round, narrow centring spigot) |
Show UNSPSC/ECL@SS
£ 36.41 excl. VAT
/ Each
£ 43.69 incl. VAT
- Usually arrives within 14 working days