References
SNR:USFLE206
Rubix:206A2932
Manufacturer :USFLE.206
EAN:3413529531295




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : SNR USFLE206 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 42 mm |
| Length | 142 mm |
| Series | usfle200 |
| Total bearing width | 42 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.77 kg |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- Usually arrives within 14 working days