ROEBUCK 894427 MOBILE TOOL CHEST 4 DRAWERS
4 drawer compact roller cabinet
See technical informationSee documentsReferences
Roebuck:894427
Rubix:257A4913
EAN:3660338468391

Documents
Product details : ROEBUCK 894427 MOBILE TOOL CHEST 4 DRAWERS
4 drawer compact roller cabinet
Central locking by key lock
Removable EVA foam top 10 mm
Rolling: wheel Ø 125 mm, 2 fixed casters, 2 directional casters with full brake.
Drawers:
- 100% full drawer opening
-Permissible load per drawer 30kg
- Dimensions
- 2 drawers : W 568x D 408 x H 50 mm
- 2 drawers : W 568 x D 408 x H 100 mm
Mobility load capacity 300 kg
Dimensions : W 678 x D 459 x H 612,4 mm
Handle Lenght 400mm
Weight 34kg
RAL Colours 7004 and black
Central locking by key lock
Removable EVA foam top 10 mm
Rolling: wheel Ø 125 mm, 2 fixed casters, 2 directional casters with full brake.
Drawers:
- 100% full drawer opening
-Permissible load per drawer 30kg
- Dimensions
- 2 drawers : W 568x D 408 x H 50 mm
- 2 drawers : W 568 x D 408 x H 100 mm
Mobility load capacity 300 kg
Dimensions : W 678 x D 459 x H 612,4 mm
Handle Lenght 400mm
Weight 34kg
RAL Colours 7004 and black
Retractable and removable handle
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Permissible load | 300 kg |
| Width | 678 mm |
| Depth | 459 mm |
| Height | 612.4 mm |
| Material | steel |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 297.50 excl. VAT
/ Each
£ 357.00 incl. VAT
- In stock: Next day delivery






