References
Bott:16927155.16
Rubix:272A1306

Product details : BOTT 16927155.16 VERSO MAINTENANCE TROLLEY
Verso maintenance trolley with 6 drawers / cupboard & top tray with mat. Featuring a robust, fully welded steel housing with double, independent, storage sections, push - pull handles, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 125mm, 1x 175mm (50 kg U.D.L.). and cupboard section with single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1300x550x965mm
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 50 kg |
| Width | 1300 mm |
| Depth | 550 mm |
| Height | 965 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,165.42 excl. VAT
/ Each
£ 1,398.50 incl. VAT
- Delivery usually within ( 16 ) days