BAHCO 1472K5 5 DR TROLLEY-ORANGE RAL2009


Storage HUB Tool Trolley

References
bahco:1472K5
rubix:80979025
ean:7314150349463
brand logo
brand logo
Technical specifications
Number of drawers5
ColourOrange
Permissible load600 kg
See all Specifications

Product details : BAHCO 1472K5 5 DR TROLLEY-ORANGE RAL2009


Strengths

•5 drawers heavy-duty tool trolley is based on a solid steel dual-walled case construction
Fully opening drawers equipped with ball-bearing sliders that glide very smoothly and have a capacity up to 30 kg
Rubber wheels ensure maximum stability, making the trolley easy to manoeuvre, even on irregular surfaces
Perforated side panels allow end-user add different Xpand accessories
Strong and secure round locking system protects the tool trolley against theft
Scratch-proof powder coating outside and inside assures a high protection against rust
Shock protecting corner bumpers minimise the chance of injuries and damage to surrounding objects
Dual-walled case ensures that the drawers always open after a collision damages the outside wall
A wide range of Fit&Go ready-to-use foam inlays with tools is available

Technical specifications


Attributes
Number of drawers5
ColourOrange
Permissible load600 kg
Width782 mm
Depth510 mm
Height952 mm
Number of elements1
Load capacity600 kg
Show UNSPSC/ECL@SS
£ 736.26 excl. VAT
/ Each
£ 883.51 incl. VAT
  • Usually arrives within 14 working days