Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 8 843406
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 8 843406
3 flute carbide end mill - long series - straight shank - aluminium
References
giss cutline:
843406
rubix:
843406
ean:
3660338067235
Technical specifications
Diameter
8
mm
Total length
88
mm
Length of cut
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 8 843406
3 flute carbide end mill - long series - straight shank - aluminium
Technical specifications
Attributes
Diameter
8
mm
Total length
88
mm
Length of cut
38
mm
Number of teeth
3
Tail diameter
8
mm
Angle of helix
45
°
Type of tail
Cylindrical
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.20
excl. VAT
/
Each
£
23.04
incl. VAT
Sold out
Select variants (9)
Add to cart
Check our products from related categories
SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872
DORMER S7675.0XR0.3 6707017
CUTLINE 893442 D.10 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
DORMER S26210.0XR0.3 6706939
ROEBUCK CH16 VARI PITCH HOLE SAW 16MM
SANDVIK R215.H4-06050BAK02P 1620 5742561
DORMER S2254.0 END MILL 4.00 MM 6706800
SANDVIK 2S342-1588-076-PBP2BM SC MILLING CM PLURA 2 8351917
SANDVIK 2S342-2000-500CMB M2CM 8353029
WALTERPROT MC232-06.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568710
DORMER S7174.0 END MILL 4.00 MM 6706700
SANDVIK 2S342-1905-152CMBM2CM SC MILLING CM PLURA 2 8353009
SANDVIK 2F440-1200-200ASD1725 SC MILLING CM PLURA 2 7858280
SANDVIK 2P341-0500-MA 1640 6260134
SANDVIK 316-10SL442-10030P 1730 6874175