Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7616.0 END MILL 6.00 MM 6706999
DORMER S7616.0 END MILL 6.00 MM 6706999
Solid carbide miller Dormer
References
dormer:
S7616.0
rubix:
2556981
ean:
7320760685488
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7616.0 END MILL 6.00 MM 6706999
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.81
excl. VAT
/
Each
£
48.97
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S342-1588-152CMA1740 SC MILLING CM PLURA 2 6732600
DORMER S2334.0XD6 6706558
SANDVIK 2P440-0600-SD1725 SC MILLING CM PLURA 2 7858265
SANDVIK 1K365-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213599
SANDVIK 1P231-0350-XA1630 SC MILLING CM PLURA 1 6259673
SANDVIK R216.22-04030BAI04G1610 SC MILLING CM PLURA 2 5743006
SANDVIK 2P121-0400-NC H10F 6259998
DOR S802HB 14.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2F341-2000-300-SC1710 SC MILLING CM PLURA 2 7419265
DORMER S803HA2.8 DRILL 2.80 MM 5983382
SANDVIK 2F340-2540-304CSC1745 SC MILLING CM PLURA 2 7419246
SANDVIK R216.34-20050-AK38H 1620 5743421
WALTERPROT MC232-08.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568717
SANDVIK R216.42-08030-AS12G1700 SC MILLING CM PLURA 2 5963316
SANDVIK 2P340-0500-PA1630 SC MILLING CM PLURA 2 6260103