4 flute carbide end mill - standard series - straight shank
Diameter | 16 mm |
---|---|
Total length | 92 mm |
Length of cut | 32 mm |
Number of teeth | 4 |
Tail diameter | 16 mm |
Angle of helix | 30 ° |
Type of tail | cylindrical |
Machining material | steels / non-ferrous / stainless steels / cast iron |
Centre cut | no |
In stock: Next day delivery