References
Bahco:434-10
Rubix:114A2258
EAN:7311518238506

Documents
Product details : BAHCO 434-10 CHISEL 10MM
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|Comfortable two-component handle fits comfortably into the hand, and provides a nonslip grip|Splitproof polyamide handle which easily absorbs repeated steel hammer blows|This tool meets the highest standards of performance and cutting power while minimizing the risk of injury|It is tailored for demanding carpentry and construction jobs|Specially designed safety guard with rounded shoulders further protects the hands from injury|Blade guard protects working edges of blade when not in use
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Blade length | 140 mm |
| Blade width | 10 mm |
| Handle | 2-component |
Show UNSPSC/ECL@SS
£ 17.10 excl. VAT
/ Each
£ 20.52 incl. VAT
- Delivery usually within ( 14 ) days
