Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-12 MILLING CUTTERS SOLID CARBIDE 5082132
WALTERPROT H302711-12 MILLING CUTTERS SOLID CARBIDE 5082132
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-12
rubix:
357A4404
manufacturer :
5082132
ean:
4042446061203
Technical specifications
Diameter
12
mm
Total length
83
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-12 MILLING CUTTERS SOLID CARBIDE 5082132
Technical specifications
Attributes
Diameter
12
mm
Total length
83
mm
Length of cut
22
mm
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.07
excl. VAT
/
Each
£
151.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2B230-0600-NAN20C SC MILLING CM PLURA 2 6259971
SANDVIK 1K354-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213531
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 20 843394
DORMER S814HB3.0 END MILL 3.00 MM 5983621
SANDVIK R216.42-00830-AO08G 1620 5743436
DORMER P8193.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814177
SANDVIK 316-12SL442-12020P1730 SOLID CARBIDE HEADS 6874186
SANDVIK R215.34C12040-DS12K1640 SC MILLING CM PLURA 2 5742614
SANDVIK 2P342-0476-PAP2BM SC MILLING CM PLURA 2 8351830
SANDVIK R216.36-20045ICC38K1640 SC MILLING CM PLURA 2 5847798
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 5 863095
DORMER S26014.0 S260 14.00 CARBIDE ALCRN 4 FLUTE END MILL 6706920
SANDVIK 2F340-2000-300-SC 1745 7419176
DORMER S813HB9.0 DRILL 9.00 MM 5983561
CUTLINE 893254 16MM CARBIDE END MILL 3 FLT CUPP WELDON