Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
R2162025-SVIK T-MAX DRILLING EM C
R2162025-SVIK T-MAX DRILLING EM C
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R216.2-025
rubix:
1046882
manufacturer :
5742863
Technical specifications
Diameter
25
mm
Total length
120
mm
Number of teeth
1
See all Specifications
Product details
Technical specifications
Product details : R2162025-SVIK T-MAX DRILLING EM C
Technical specifications
Attributes
Diameter
25
mm
Total length
120
mm
Number of teeth
1
Tail diameter
25
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
383.57
excl. VAT
/
Each
£
460.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1B232-0238-XA1620 SC MILLING CM PLURA 1 6334842
MITSUBCARB MPXLRBD0300R010N240 ENDMILL COATED MSTAR 90042837
CUTLINE UK-OEMSC412 OEMSC412 12MM CARBIDE 4FL END MILL ALCRN
SANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154
CUTLINE UK-OEMSCBN208 OEMSCBN208 8MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 1P220-1770-XB1630 SC MILLING CM PLURA 1 6259516
DORMER P8179.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814174
SANDVIK R216.62-05030-AO07G 1610 5743577
SANDVIK 1P231-0635-XA1630 SC MILLING CM PLURA 1 7045726
DORMER S7144.0 DRILL 4.00 MM 6706617
DORMER S803HB3.8 DRILL 3.80 MM 5982551
SANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470
SANDVIK R216.34-12050-AK26H1620 SC MILLING CM PLURA 2 5743341
CUTLINE VARICUT 12MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE VARICUT 20MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD