GISS 884247 OVERCOAT 40G/MSQ LIGHT GREEN PRESS STUDS M

40 g/m² non-woven disposable coat

See technical informationSee documents
References
GISS:884247
Rubix:216A6662
EAN:3660338376849
brand logo
brand logo
Technical specifications
Sizem
Colourgreen
Main materialpolypropylene
See all Specifications
Documents

Product details : GISS 884247 OVERCOAT 40G/MSQ LIGHT GREEN PRESS STUDS M


CE PPE cat. 1, food contact.
Shirt collar, elasticated wrists.

Strengths

Thicker material for more resistance and hygiene
brand logo

Technical specifications


Attributes
Sizem
Colourgreen
Main materialpolypropylene
Category1
Materialpolypropylene
Grammage40 g/m²
Show UNSPSC/ECL@SS
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
  • In stock: Next day delivery

Size

Colour

Select variants (32)