FACOM J.20 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 20MM
J- 3/8" 12-points metric-size sockets
See technical informationReferences
Facom:J.20
Rubix:1238893
EAN:3148510272405



Product details : FACOM J.20 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 20MM
J- 3/8" 12-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x26x26 mm |
| Package weight | 62 g |
| Square drive adapter | 3/8 '' |
| Diameter | 22.2 mm |
| Length | 33 mm |
| Finishing | chromed |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Delivery usually within ( 14 ) days
