References
Draper:05064
Rubix:381A6453
Manufacturer :05064
EAN:5010559050642


Technical specifications
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 4.5 mm |
| Length | 41 mm |
Product details : DRAPER 05064 4.5MM IMP.DEEP SCKT 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 4.5 mm |
| Length | 41 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.177 '' |
| Finishing | mat |
| Weight | 42 g |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 7 ) days