Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-14 SOCKET 1/2
BAHCO 7800DM-14 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-14
rubix:
80133127
ean:
7314151097073
Technical specifications
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-14 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
60
g
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 25010036 3/4DRV X 36MM HEX IMPACT WRENCH
STAHLWILLE 03010008 1/2 INCH DRIVE X 8MM SOCKET BI-HEX
STAHLWILLE 02420024 3/8 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
STAHLWILLE 01010012 1/4 INCH DRIVE X 12MM SOCKET HEXAGON
GEDORE 24MM X 1/2 DRIVE IMPACT SOCKET
ISS 06W04 WW SOCKET 3/8 DRIVE X 1/4
BAHCO 6700SZ-5/16 SOCKET 1/4
STAHLWILLE 05010036 3/4 INCH DRIVE X 36MM HEX SOCKET
01530014 1/4 DRV SOCKET 7/32
STAHLWILLE 02410024 3/8 INCH DRIVE X 3/8 SOCKET BI-HEX
GEDORE 3/8AF 1/2DR IMPSOCKT K 19
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 11MM
FACOM 24MM N/S 3/4 SOCKET K.24SR
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 4 5MM
STAHLWILLE 03420032 1/2 INCH DRIVE X 1/2 DEEP SOCKET BIHEX