References
Bahco:7800TORX-E11
Rubix:401A5468
EAN:7314150220359


Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 15.4 mm |
| Length | 38 mm |
Documents
Product details : BAHCO 7800TORX-E11 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with TORX® Profile
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Square drive adapter | 1/2' vierkant '' |
| Diameter | 15.4 mm |
| Length | 38 mm |
| Square | 22 mm |
| Finishing | polished |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- Delivery usually within ( 14 ) days