GEDORE 21MM 3/8DR SOCKET D 30 21


Cap 12-side UD-profile D 30

References
gedore:D 30 21
rubix:114A5508
manufacturer :6231720
ean:4010886623176
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter21 mm
Length31 mm
See all Specifications

Product details : GEDORE 21MM 3/8DR SOCKET D 30 21


Socket 3/8" 21 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight83 g
Square drive adapter3/8 ''
Diameter21 mm
Length31 mm
Finishingchromed
Weight83 g
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
  • Usually arrives within 14 working days