GEDORE 60MM 1.1/2DRIMPSOCKT K 37 60
Impact wrench socket 1 1/2" 6-sided K 37
See technical informationReferences
Gedore:K 37 60
Rubix:114A7425
Manufacturer :6328560
EAN:4010886632857

Product details : GEDORE 60MM 1.1/2DRIMPSOCKT K 37 60
Impact socket 1.1/2" 60 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 2744 g |
|---|---|
| Square drive adapter | 1 1/2 '' |
| Diameter | 60 mm |
| Length | 92 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 190.30 excl. VAT
/ Each
£ 228.36 incl. VAT
- Delivery usually within ( 8 ) days
