STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP
40DL series sockets
See technical informationSee documentsReferences
Stahlwille:01240009
Rubix:2018392
EAN:4018754000852



Documents
Product details : STAHLWILLE 01240009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX EX DP
40DL 9mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x51 mm |
|---|---|
| Logistic Weight | 30 g |
| Square drive adapter | 1/4 '' |
| Diameter | 12.8 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 30 g |
Show UNSPSC/ECL@SS
£ 16.88 excl. VAT
/ Each
£ 20.26 incl. VAT
- Usually arrives within 14 working days
