STAHLWILLE 03420040 1/2 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420040
Rubix:4527232
EAN:4018754008063



Documents
Product details : STAHLWILLE 03420040 1/2 INCH DRIVE X 3/4 DEEP SOCKET BI-HEX
51a 3/4 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x27x83 mm |
|---|---|
| Logistic Weight | 188 g |
| Square drive adapter | 1/2 '' |
| Diameter | 26.2 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 188 g |
Show UNSPSC/ECL@SS
£ 29.76 excl. VAT
/ Each
£ 35.71 incl. VAT
- Usually arrives within 14 working days
