References
Bahco:SB7805SM-13
Rubix:401A5939
Manufacturer :SB7805SM-13
EAN:7314150235179



Product details : BAHCO SB7805SM-13 SOCKET DEEP 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Diameter | 13 mm |
| Length | 82.6 mm |
| Square | 22.5 mm |
| Diameter (inch) | 1/2' '' |
| Finishing | glossy |
| Weight | 109 g |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- Delivery usually within ( 14 ) days
