References
Facom:NS.15/16A
Rubix:1240180
EAN:3148516549617



Product details : FACOM SOCKET NS.15/16A
NS.A - 1/2" impact 6-points inch-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 178 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x40x40 mm |
| Package weight | 178 g |
| Square drive adapter | 15/16 '' |
| Diameter | 30 mm |
| Length | 38 mm |
| Diameter (inch) | 15/16 '' |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Delivery usually within ( 14 ) days
