41 - Metric offset mixed wrenches
Opening | 8 |
---|---|
Length | 127 mm |
Logistic Weight | 33 g |
---|---|
Packaged dimensions (D x W x H) | 128x16x15 mm |
Package weight | 33 g |
Opening | 8 |
Length | 127 mm |
Weight | 35 g |
Finishing | satin/chrome |
Type | combination wrench |
Usually arrives within 14 working days