STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 27MM

20 series double ended ring spanners, Stahlwille

See technical informationSee documents
References
Stahlwille:41042427
Rubix:45021680
EAN:4018754021079
brand logo
Technical specifications
Opening24x27
Length330 mm
Typebox wrench
See all Specifications
Documents

Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 27MM


DIN 838/ISO 10104

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x38x344 mm
Logistic Weight447 g
Opening24x27
Length330 mm
Typebox wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 31.39 excl. VAT
/ Each
£ 37.67 incl. VAT
  • Usually arrives within 14 working days