Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUT
SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUT
Locknut
References
schaeffler:
LOCKNUT-HOOK-260-270
rubix:
386A7174
manufacturer :
0390568560000
ean:
4012802117257
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-260-270 HOOK AND PIN WRENCH LOCKNUT
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
2250
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.38
excl. VAT
/
Each
£
162.46
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SKF HOOK SPANNER 58-65MM HN8-9
FACOM 12 POINT METRIC COMBINATION WRENCH 7MM - SAFETY LOCK SYSTEM
"895920 4-IN-1 RATCHET RING SPANNER 8"" 10-12"" 13 MM - METRIC"
STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
STAHLWILLE 40483535 19/32 AF COMBI SPANNER 13S
BRITOOL EXPERT COMBINATION WRENCH 22MM
FACOM 2 SPARE PINS 117.E4
FACOM 4-24 INCH ADJUSTABLE WRENCH 113A.18C
FACOM 74AT.8 8MM NUT DRIVER
BRITOOL EXPERT GEARWRENCH WRENCH 11 MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 19MM
STAHLWILLE 731/100 SW 46 46MM OPEN ENDED INSERT TOOL 22 X 18
FACOM T SKT-WNCH U.JOINT 99C.18
3/8x7/16 DBL END RING SPANNER
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 11MM 865402