References
Gedore:133 27
Rubix:118A8567
Manufacturer :6410570
EAN:4010886641057

Product details : GEDORE 27MM OE SLOGSPANNER 133 27
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 27 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 385 g |
|---|---|
| Opening | 27 |
| Length | 181 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
- Delivery usually within ( 8 ) days
