FACOM METRIC OPEN ENDED WRENCH SET 44.JE12
44 - Wrench sets with metric ends
See technical informationReferences
Facom:44.JE12
Rubix:1233880
EAN:3148515302305



Product details : FACOM METRIC OPEN ENDED WRENCH SET 44.JE12
44 - Wrench sets with metric ends
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 2597 g |
|---|---|
| Packaged dimensions (D x W x H) | 395x90x70 mm |
| Package weight | 2586 g |
| Number of elements | 12 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 168.40 excl. VAT
/ Each
£ 202.08 incl. VAT
- Delivery usually within ( 14 ) days
