Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
Ring impact spanner wrench set 1 B
References
gedore:
1 B-026
rubix:
2557300
manufacturer :
6012920
ean:
4010886601297
Technical specifications
Number of elements
26
See all Specifications
Product details
Technical specifications
Product details : GEDORE COMBINATION SPANNER OFFSET METRIC SET 1 B-026
Combination spanner set 26 pcs 6-32 mm Selection of sizes most in use GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile
Technical specifications
Attributes
Logistic Weight
7500
g
Number of elements
26
Weight
7500
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
650.52
excl. VAT
/
Each
£
780.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1933M/6T OPEN END WRENCH SET
FACOM SET OF WRENCH 70A.JN6
FACOM 55A.JD8T 55A OFFSET RING SPANNER SET JD8T
GEDORE 6-32MMBOXSPANNER SET KD 26 R-120
FACOM 467BS.JP6PB SHORT REVERSIBLE RATCHET WRENCH SET 6 PIECES (8 TO 1
BAHCO 2M/8T RING WRENCH SET
ROEBUCK IMPERIAL COMBI SPANNER WRENCH SET 3/8-3/4 INCH A/F 7 PIECE SET
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
FACOM RING SPANNER SET 54.P9M
BRITOOL EXPERT METRIC COMBINATION WRENCH 16 PIECE SET E113239
GEDORE 7 XL-012 LONG COMBINATION SPANNERS 10 - 32MM 12 PIECE SET
BRITOOL EXPERT RATCHET PODGER SPANNER 21X22MM
FACOM 440.JP12APB COMBINATION WRENCH SET 12 PIECES ( 7 TO 19 MM) HOLDE
BAHCO D-DD/S20 IMPACT SHALLOW/DEEP SOCKET SET
MELFORM MEL SET 9 8MM HEX TO 22MM HEX WITH TOMMY BARS