References
Bahco:6729SM
Rubix:401A5364
EAN:7314153003225

Product details : BAHCO 6729SM RAIL SET 1/4SOCKETS
6700SM 1/4" square drive socket hex profile metric on rail-187 (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm)
6956 1/4" spinner handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
6956 1/4" spinner handle
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
Socket wrench set 1/4 Zoll, 14-piece
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Spinner Handle
Technical specifications
Attributes
| Logistic Weight | 289 g |
|---|---|
| Number of elements | 13 |
| Finishing | glossy |
Show UNSPSC/ECL@SS
£ 83.53 excl. VAT
/ Each
£ 100.24 incl. VAT
- Delivery usually within ( 14 ) days
