References
Bahco:7806MD
Rubix:401A5343
EAN:7314150220335

Product details : BAHCO 7806MD 1/2 DEEP SOCKET SET MMON RAILS
7805DM 1/2" square drive socket bi-hex profile metric, 10, 13, 14, 17, 19 and 22 mm
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Set with Metric Bi-Hex Profile - 6 Pcs/Rail
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Number of elements | 6 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 114.33 excl. VAT
/ Each
£ 137.20 incl. VAT
- Delivery usually within ( 14 ) days
