References
Bahco:K8901Z/8
Rubix:224A5763
EAN:7314150165049

Product details : BAHCO K8901Z/8 IMPACT SOCKET SET 3/4 AF
Strengths
•K8906Z 3/4" deep impact sockets 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
In plastic box 4750BMC7
Drive standard: DIN 3121-H 20, ISO 1174
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
In plastic box 4750BMC7
Drive standard: DIN 3121-H 20, ISO 1174
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Number of elements | 8 |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 231.93 excl. VAT
/ Each
£ 278.32 incl. VAT
- Delivery usually within ( 14 ) days
