Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM METRIC WRENCH SET 44.JE9T
FACOM METRIC WRENCH SET 44.JE9T
44 - Wrench sets with metric ends
References
facom:
44.JE9T
rubix:
80060045
ean:
3148515292064
Technical specifications
Number of elements
9
See all Specifications
Product details
Technical specifications
Product details : FACOM METRIC WRENCH SET 44.JE9T
44 - Wrench sets with metric ends
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
669
g
Packaged dimensions (D x W x H)
290
x
120
x
15
mm
Package weight
669
g
Number of elements
9
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.48
excl. VAT
/
Each
£
80.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT FLEX RATCHETING WRENCH 12 PIECE SET
BAHCO DD/S10 IMPACT DEEP SOCKET SET 1/2
BRITOOL EXPERT STUBBY RATCHET WRENCH 7 PIECE SET
BRITOOL EXPERT 12PC COMBI WRENCH 8-24MM RACK
FACOM SET OF WRENCH 75.P22M
MELFORM MEL SET 10 1/8W HEX TO 1 W HEX WITH TOMMY BARS
STAHLWILLE 96400801 9 PIECE SPANNER SET
BAHCO S240AF SOCKET SET 1/2IN INCH SIZES 24PCE
GEDORE 6-12 6077700 O/E METRIC SPANNER SET
WERA 020232 6003 JOKER 22 SET 1 COMBINATION WRENCH 22PC
GEDORE 1 B-080 OFFSET COMBI SPANNER SET METRIC
BAHCO S87+7 SOCKET SET 1/4IN & 1/2IN 94PCE
BAHCO 41RM/SH8 RATCHET WR. SET LOCKING FLEX
BLACKDECKE E110327 SET OF 12 CW IN VINYL POUCH 8MM TO 24MM
BAHCO 1320RM-8-9 RATCHET WRENCH DOUBLE FLAT