Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BLACKDECKE E110327 SET OF 12 CW IN VINYL POUCH 8MM TO 24MM
BLACKDECKE E110327 SET OF 12 CW IN VINYL POUCH 8MM TO 24MM
Set of wrenches Expert
References
expert:
E110327
rubix:
240A1746
ean:
3258951103272
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : BLACKDECKE E110327 SET OF 12 CW IN VINYL POUCH 8MM TO 24MM
Technical specifications
Attributes
Number of elements
12
Weight
1495
g
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.73
excl. VAT
/
Each
£
100.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 7 PIECE RATCH WRENCH 8-19MM
FACOM METRIC WRENCH SET 44.JE9T
BAHCO 6720NM SET MECHANICAL 1/4 SOCKETS 33PCE
FACOM BX, RLLANDPNL SET 55A.JU10
MILWAUKEE 4932464257 METRIC COMBINATION SPANNER 7PC SET
BAHCO R6725ZK 1/4SQ REFRIGERATION SOCKET SET
WERA 020091 JOKER SWITCH WRENCH RATCHET COMBI SET 11PC
ROEBUCK SET OF 9 WRENCH SOCKETS 6X12 865324
FACOM 55A.JD12A BX,RLLANDPNL SE 55AJD12A
BAHCO 1320RM-8-9 RATCHET WRENCH DOUBLE FLAT
BRITOOL EXPERT 18PC COMBI WRENCH SET MTRC-ROLL
GEDORE 11PC SPANNER SET 1B-011
FACOM COMBINATION SPANNER SET 14 PIECE 440.JP14PB
BAHCO 111Z/8T COMBINATION WRENCH SET
GEDORE 1500 CT1-2133 SOCKET WRENCH SET 2309122