BAHCO DD/S10 IMPACT DEEP SOCKET SET 1/2

Deep Impact Socket Set

See technical informationSee documents

References

Bahco:DD/S10
Rubix:113A6130
EAN:7311518280321
brand logo

Technical specifications

Number of elements10
See all Specifications

Documents

Product details : BAHCO DD/S10 IMPACT DEEP SOCKET SET 1/2


Strengths

•To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Case with two-component handle

Technical specifications


Attributes
Logistic Weight3030 g
Number of elements10
Finishingphosphate
£ 95.64 excl. VAT
/ Each
£ 114.77 incl. VAT
  • Delivery usually within ( 14 ) days