Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 41RM/SH8 RATCHET WR. SET LOCKING FLEX
BAHCO 41RM/SH8 RATCHET WR. SET LOCKING FLEX
Flex Head Ratchet Combination Spanner Set
References
bahco:
41RM/SH8
rubix:
2546580
ean:
7314150220656
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : BAHCO 41RM/SH8 RATCHET WR. SET LOCKING FLEX
Set includes eight-pieces: 8, 10, 11, 12, 13, 14, 17 and 19 mm
Open end angle 15° with a slimmer head for improved accessibility
5° Ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 311
Available in plastic holder
Technical specifications
Attributes
Logistic Weight
960
g
Number of elements
8
Weight
960
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.06
excl. VAT
/
Each
£
190.87
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM SET OF WRENCH 59.JE12
ROEBUCK 895922 2 PIECES 4-IN-1 RATCHET RING SPANNERS - METRIC
BAHCO S106 SOCKET SET 1/4 INCH AND 1/2 DRIVE 106 PIECE
ROEBUCK 6 PIECE SET POLYOGNAL RATCHET SPANNERS 8-19MM 865453
BAHCO 7888DM 1/2IN SOCKET SET 27 PCS
FACOM 440.JE18 COMBINATION WRENCH SET 6 - 24MM 18 PIECE SET
FACOM 64C.J2PB CUATO 64C WRENCHES SET OF 2
WERA 020091 JOKER SWITCH WRENCH RATCHET COMBI SET 11PC
BAHCO S4RM-16-19 RATCHET WRENCH DOUBLE FLAT SET
BAHCO 1320RM-10-11 RATCHET WRENCH DOUBLE FLAT
BAHCO 1931Z-3/16 OPEN END WRENCH
BAHCO SS002-9-2 SS COMBI WRENCH 9PCS SET
ROEBUCK 10 PIECE METRIC DOUBLE ENDED WRENCH SET 6 X 6 -7-19MM 865445
"FACOM 440.JU21 1/4""- 1.1/2"" 21PCE COMB SPNR SET"
BAHCO S4RM-4-7 RATCHET WRENCH DOUBLE FLAT SET