EXPERT FLEX RATCHETING WRENCH 12 PIECE SET
Set of ratchet combination wrenches - mm
See technical informationReferences
Expert:E111102
Rubix:2015843
EAN:3258951111024

Product details : EXPERT FLEX RATCHETING WRENCH 12 PIECE SET
Characteristics:
EAN: 3258951111024
Pack: 1
Contents: 8 - 9 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 19 mm.
Contents: Plastic rack
Presentation: Full Polish
Qty: 12
Qty: 12
[g]: 1620
EAN: 3258951111024
Pack: 1
Contents: 8 - 9 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 19 mm.
Contents: Plastic rack
Presentation: Full Polish
Qty: 12
Qty: 12
[g]: 1620
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 215.84 excl. VAT
/ Each
£ 259.01 incl. VAT
- Delivery usually within ( 14 ) days