FACOM 4407/16 COMBINATION WRENCH 7/16 INCH A/F

440 - Mixed wrenches in inches

See technical information

References

Facom:440.7/16
Rubix:2000854
EAN:3148517682986
brand logo

Technical specifications

Opening7/16
Length155 mm
Typecombination wrench
See all Specifications

Product details : FACOM 4407/16 COMBINATION WRENCH 7/16 INCH A/F


440 - Mixed wrenches in inches
- Standard wrench for all common applications.
- Great mechanical performance and compact, complying with aeronautical standards.
- Eye head:
- Eye clearance (dimension E) Designed for better access to recessed or series screws.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Dimensions in inches: from 1/4" to 1" 1/2.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight133 g
Packaged dimensions (D x W x H)155x22x11 mm
Package weight50 g
Opening7/16
Length155 mm
Typecombination wrench
Finishingsatin/chrome
£ 7.35 excl. VAT
/ Each
£ 8.82 incl. VAT
  • Delivery usually within ( 14 ) days