Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8795-41 22MM SPIGOT FITTING OPEN ENDED 41MM
GEDORE 8795-41 22MM SPIGOT FITTING OPEN ENDED 41MM
Push-up-end wrench 22 Z-8795
References
gedore:
8795-41
rubix:
1226116
manufacturer :
7707790
ean:
4002805879542
Technical specifications
Opening
41
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8795-41 22MM SPIGOT FITTING OPEN ENDED 41MM
Open end fitting 22 Z, 41 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
Logistic Weight
580
g
Opening
41
Weight
580
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.91
excl. VAT
/
Each
£
81.49
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SKF SNL HOOK SPANNER 145MM HN22/SNL
BAHCO 8069 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 110MM
ROEBUCK SLOGGING RING SPANNER 1.1/8 INCH WHITWORTH
FLOGGING SPANNER RING 55MM
GEDORE 2133 6 6MM NUT DRIVER WITH 3C-HANDLE
STAHLWILLE 2501062 3/8 INCH DRIVE X 1.7/16 AF HD CROWFOOT
BRITOOL EXPERT OPEN ENDED WRENCH 8 X 10MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 23MM 865314
FACOM COMBINATION W 39.1/4
FACOM 6 INCH ADJUSTABLE WRENCH 113A.6T
GEDORE 11MMEXLONGCOMBISPNNR 7XL-11
GEDORE 6070960 NO.6 5/8IN X 3/4IN A/F SLIM PATTERN DOE SPANNER
7721000 1AF OPEN HEAD
ROEBUCK COMBINATION WRENCH SPANNER OPENING 14MM 865262
GEDORE 7 XL 15 EXTRA LONG 15MM COMBI SPANNER