ROEBUCK OPEN ENDED SPANNER 17 X 19MM 880341
Double open ended metric spanners
See technical informationSee documentsReferences
Superseded Ref:4972130
Roebuck:880341
Rubix:209A7286
EAN:3660338337604

Documents
Product details : ROEBUCK OPEN ENDED SPANNER 17 X 19MM 880341
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 17x19 |
|---|---|
| Length | 220 mm |
| Type | flat wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
- In stock: Next day delivery
