GEDORE 40 Z 16-18 16-18MM HOOK WRENCH C/W PIN
Hook wrench with pen 40 Z
See technical informationSee documentsReferences
Gedore:40 Z 16-18
Rubix:80128993
Manufacturer :6335850
EAN:4010886633588

Documents
Product details : GEDORE 40 Z 16-18 16-18MM HOOK WRENCH C/W PIN
Hook wrench with pin, 16-18 mm Acc. to DIN 1810, Form B For cross-drilled nuts according to DIN 1816 GEDORE vanadium steel 31CrV3, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Opening | 16/18 |
| Length | 110 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Delivery usually within ( 8 ) days
