FACOM 12 POINT METRIC COMBINATION WRENCH 12MM - SAFETY LOCK SYSTEM
440.SLS - Metric Combination Wrenches - SLS
See technical informationReferences
Facom:440.12SLS
Rubix:2588619
EAN:3662424027673



Product details : FACOM 12 POINT METRIC COMBINATION WRENCH 12MM - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard wrench for all current applications.
High mechanical strength combined with compact size meeting aeronautical standards.
Ring head:
Ring open end (size E) designed for better access to series or embedded screws.
OGV® profile with 12-point ring for powerful tightening while protecting the nut.
Ring head angled at 15°.
Open end head:
Open end angled at 15°.
Open end head-handle geometry optimised for increased access.
Metric sizes: 6 to 34 mm.
Presentation: satin chrome finish.
NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738,
ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Standard wrench for all current applications.
High mechanical strength combined with compact size meeting aeronautical standards.
Ring head:
Ring open end (size E) designed for better access to series or embedded screws.
OGV® profile with 12-point ring for powerful tightening while protecting the nut.
Ring head angled at 15°.
Open end head:
Open end angled at 15°.
Open end head-handle geometry optimised for increased access.
Metric sizes: 6 to 34 mm.
Presentation: satin chrome finish.
NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738,
ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 162x25x11 mm |
|---|---|
| Package weight | 86 g |
| Opening | 12 |
| Length | 162 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 29.07 excl. VAT
/ Each
£ 34.88 incl. VAT
- Delivery usually within ( 14 ) days
