SKF HN-12-13 HOOK SPANNER 80-90MM/3.1-3.5IN, FOR KM13 LOCK NUT


HN Shaft

References
skf:HN 12-13
rubix:80252177
ean:7316572273975
brand logo
brand logo
Technical specifications
Opening12x13
Length281 mm
See all Specifications

Product details : SKF HN-12-13 HOOK SPANNER 80-90MM/3.1-3.5IN, FOR KM13 LOCK NUT


The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.

Strengths

Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.

Applications

The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.

Technical specifications


Attributes
Opening12x13
Length281 mm
FinishingTempered
Number of sides1
TypeHook wrench
CompositionMedium Carbon Steel;Durable Soft Plastic (Handle);Black Phosphated (Coating)
Show UNSPSC/ECL@SS
£ 34.91 excl. VAT
/ Each
£ 41.89 incl. VAT
  • Usually arrives within 14 working days